References
Stanley:1-96-178
Rubix:80007473
EAN:3253561961786

Product details : STANLEY TOOL APRON 1-96-178
Manufactured from 600 denier fabric to withstand worksite conditions. Features include multiple pockets and loops for tool storage, integrated metal hammer loop, tape pocket and padded back for user comfort.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150x330x340 mm |
|---|---|
| Number of compartments | 9 |
| Length | 595 mm |
| Height | 255 mm |
| Material | denier fabric |
| Colour | black |
| Depth | 75 mm |
Show UNSPSC/ECL@SS
£ 26.81 excl. VAT
/ Each
£ 32.17 incl. VAT
- In stock: Next day delivery