3M GG6001SGAFGRN GOOGLEGEAR ANTI MIST UV SAFETY GOGGLES CLEAR PC LEANS
3M™ GoggleGear™ Safety Goggles 6000 Series
See technical informationSee documentsReferences
3M:GG6001SGAF-GRN
Rubix:266A5926
Manufacturer :7100216617
EAN:04054596775534

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M GG6001SGAFGRN GOOGLEGEAR ANTI MIST UV SAFETY GOGGLES CLEAR PC LEANS
For safety goggles with indirect ventilation and a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating, use 3M™ GoggleGear™ Safety Goggles 6000 Series.
Our large profile safety goggles feature indirect ventilation to allow air to circulate and help reduce fogging. The polycarbonate lens features a 3M™ Scotchgard™ Anti-Fog and Anti-Scratch coating for superior anti-fog protection and increased durability that resists fogging for longer than traditional anti-fog coatings, even after up to 25 washings with water*. Available in a range of shroud colours and two lens options.
*3M internal testing per EN168 test method when compared with traditional anti-fog coatings.
3M™ GoggleGear™ Safety Goggles 6000 Series features a large profile with indirect ventilation for air circulation with Scotchgard™ Anti-Fog and Anti-Scratch Coating.
Strengths
Large profile 3M™ GoggleGear™ Safety Goggles range, with enough space to fit over most prescription glasses and indirect airflow to help against fogging;Premium spherical curved lens design for optimal horizontal and vertical field of vision;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties;Pivoting ratchet for convenient personal adjustment;Easy-to-adjust elastic textile headband for stability and comfort;Wide flexible nose area to fit well with half-mask respirators;GG6001NSGAF-BLU with neoprene headband can be sterilised up to 40x by autoclaving at 121°C;Flip-up version available with a grey IR 5 lens filter popular for gas welding and metal cutting
Applications
Abattoir, agriculture, assembly, automotive, aviation, chemical handling, chiselling, construction, demolition, drilling, facility maintenance, food and beverage manufacturing, forestry, general manufacturing, grinding, jet cleaning, laboratories, law enforcement, machine operations, machining, masonry, metal fabrication, mining, oil and gas, painting, pandemics, pharmaceuticals, pouring/casting, power production, primary metals, remediation, riveting, road construction, sanding, sawing, transportation, UV protection
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 82 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 23.88 excl. VAT
/ Each
£ 28.66 incl. VAT
- Delivery usually within ( 16 ) days