JSP AGC010-301-300 MARTCARE DV IMPACT GOGGLE CLR LENS HARDIA A.S
Martcare® Impact Goggle HC lens
See technical informationSee documentsReferences
JSP:AGC010-301-300
Rubix:1018911
EAN:5038428000291


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP AGC010-301-300 MARTCARE DV IMPACT GOGGLE CLR LENS HARDIA A.S
A compact and lightweight goggle. Tough Polycarbonate lens offers high resistance to impact from flying particles. Vented body, cost effective, PVC frame, Polycarbonate lens. Conforms to EN 166.1.B
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 63 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
- In stock: Next day delivery