UVEX 9308245 U-SONIC SAFETY GOGGLE W/ CLEAR LENS
U-Sonic goggles
See technical informationSee documentsReferences
Uvex:9308245
Rubix:80335222
Manufacturer :9308245
EAN:4031101585093




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | plastic |
Documents
Product details : UVEX 9308245 U-SONIC SAFETY GOGGLE W/ CLEAR LENS
Compact, lightweight goggles (69g), with flexible edges, perfectly adapts to all facial features, offering full compatibility with other PPE (helmets, respirators). EN166, EN170, EN172 Standards (smoked version).
Strengths
Perfect anti-slip fit. Maximum wearing comfort thanks to a technology based on hard and soft components. Best protection with extensive eye coverage. Easy replacement of the eyepiece and headband.
Applications
Grinding, deburring, laboratory work and any other work where the wearing of a B class goggles is recommended.
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | plastic |
| Weight | 69 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- Usually arrives within 14 working days