NILOS 55X100LSTO 55X100 LSTO


Steel Disk Seal LSTO

References
nilos:LSTO55X100
rubix:101A9073
brand logo
brand logo
Technical specifications

Product details : NILOS 55X100LSTO 55X100 LSTO


Sealing package comprising of steel disks are ready for installation and capable of handling thrust loads. The sealing works on a non-contact basis and can follow axial movements of the roller bearing rings to 0.3 mm without any jamming of the disc. The NILOS-Ring type “LSTO” has been designed for bearing points that are subject to exceptionally high levels of dirt.
Nilos ring. Installation-ready steel disc seal for a rolling bearing, particularly for bearing areas exposed to unusually heavy soiling.

Technical specifications


Attributes
TypeDisk Seal
Inner diameter55 mm
Outer diameter100 mm
Width4 mm
SeriesLSTO
MaterialZinc Plated Steel
Show UNSPSC/ECL@SS
£ 14.15 excl. VAT
/ Each
£ 16.98 incl. VAT
  • Usually arrives within 14 working days