SANDVIK A40T-DTFNR16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5723902
Steel easy fix clamp bar for TNMG 1604
See technical informationReferences
Sandvik Coromant:A40T-DTFNR 16
Rubix:318A8725
Manufacturer :5723902



Product details : SANDVIK A40T-DTFNR16 CONCEPT HOLDERS FOR INSERT/ADAPTER 5723902
T-Max® P boring bar for turning
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Use | turning |
| Body material | steel |
| Min reaming diameter | 50 mm |
| Insert Type | a40t-dtfnr 16 |
Show UNSPSC/ECL@SS
£ 411.93 excl. VAT
/ Each
£ 494.32 incl. VAT
- Usually arrives within 14 working days
