BAHCO MA325 METAL SHEAR
Straight Cut Pass-Through Metal Shears with Increased Power by Lever Action
See technical informationSee documentsReferences
Bahco:MA325
Rubix:012333
EAN:7311518161064

Documents
Product details : BAHCO MA325 METAL SHEAR
Straight cutting and passing through cuts in hard and difficult-to-cut steel plate
Cutting capacity: 0.8 mm (stainless steel), 1.2 mm (cold rolled steel)
Increased power by lever action, safety locking system
Self-opening spring, for easy operation
Strong fibreglass and nylon handles for safe and comfortable grip
Forged blades made of specially hardened tool steel
Milled, sharpened blades, induction hardened
Serrated sides for sheet metal holding
The head design allows user to cut with hand and tool above the work piece
Packaging: on information card
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Cutting capacity | 1.2 mm |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 50.82 excl. VAT
/ Each
£ 60.98 incl. VAT
- Delivery usually within ( 14 ) days
