"ROEBUCK 217020/EU BUSNI-203 8"" 203MM TINSNIP STRAIGHT CUT"
Tin snips straight patern
See technical informationSee documentsReferences
Roebuck:6006857
Rubix:217020
EAN:3660338517822

Documents
Product details : "ROEBUCK 217020/EU BUSNI-203 8"" 203MM TINSNIP STRAIGHT CUT"
Straight jaws highly polished and hardened to a very close tolerance for durability.
Technical specifications
Attributes
| Cutting capacity | 40 mm |
|---|---|
| Length | 200 mm |
| Length of jaws | 49 mm |
Show UNSPSC/ECL@SS
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
- In stock: Next day delivery
