6703830 252-400MM INT CIRCLIP PLIER
Retaining ring pliers 8000 J 4-J 6
See technical informationSee documentsReferences
Gedore:8000 J 6
Rubix:80023077
Manufacturer :6703830
EAN:4010886670385

Documents
Product details : 6703830 252-400MM INT CIRCLIP PLIER
Circlip pliers for internal retaining rings, 252-400 mm Straight tips Black, tips and lock lever zinc-plated The toothed bracket stops the pliers legs from straddling beyond the permitted working area This ensures safe working even in hidden fitting positions Locking pin can be replaced Non-crush type release-lever with handle recesses, blue dip-insulated Precision machined, oil hardened and annealed E-8000 J = pair of spare tips
Strengths
•Straight tips
Black, tips and lock lever zinc-plated
The toothed bracket stops the pliers legs from straddling beyond the permitted working area
This ensures safe working even in hidden fitting positions
Locking pin can be replaced
Non-crush type release-lever with handle recesses, blue dip-insulated
Precision machined, oil hardened and annealed
Pair of replacement tips available
Black, tips and lock lever zinc-plated
The toothed bracket stops the pliers legs from straddling beyond the permitted working area
This ensures safe working even in hidden fitting positions
Locking pin can be replaced
Non-crush type release-lever with handle recesses, blue dip-insulated
Precision machined, oil hardened and annealed
Pair of replacement tips available
Technical specifications
Attributes
| Logistic Weight | 1846 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 4.5 mm |
| Length | 575 mm |
| Weight | 1846 g |
| Max diameter capacity | 400 mm |
| Min. diameter | 252 mm |
| Max diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 185.03 excl. VAT
/ Each
£ 222.04 incl. VAT
- Delivery usually within ( 8 ) days
