References
Draper:11689
Rubix:381A7774
Manufacturer :11689
EAN:5010559116898



Product details : DRAPER 11689 7W COB INSPECT.LAMP NO CHARGER
7W, COB LED inspection lamp with an SMD LED torch built into the pivoting and swivelling head, allowing the light to be used in any 360 degree position. Fitted with a dimming function delivering a light output of between 70 and 700 lumens, a power indicator, a convenient magnetic base and a hook for hands-free use. Supplied with a USB- C to USB-A cable, just plug into any USB-A charger for up to 15 hours of continuous use with a four-hour charging time (depending on the charger unit).
Technical specifications
Attributes
| Luminance | 700 lm |
|---|---|
| Power | 7 W |
| Colour | blue |
| Voltage | 3.7 V |
| Model | riusl700/bnc |
Show UNSPSC/ECL@SS
£ 50.74 excl. VAT
/ Each
£ 60.89 incl. VAT
- Delivery usually within ( 7 ) days
