References
Mitutoyo:131324
Rubix:80152865
EAN:4946368813967

Technical specifications
| Use | use only the measurement tip intended for the specific sensor model (the tip length is model-specific). after replacing the tip, calibration against a standard/reference is required. |
|---|
Documents
Product details : MITUTOYO 131324 STYLUS FOR SERIES 513
Stylus 33.9 mm
Technical specifications
Attributes
| Use | use only the measurement tip intended for the specific sensor model (the tip length is model-specific). after replacing the tip, calibration against a standard/reference is required. |
|---|---|
| For model | 513-414-10a; 513-414-10e; 513-414-10t |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
- Usually arrives within 14 working days