Super Glue Liquid Brush On
Weight | 5 g |
---|
Loctite Super Glue Brush On 5g IDH 2633193
Superior performance with ease of application!
Loctite Super Glue Brush on enables you to easily spread the glue over small and irregular shaped surfaces with ease of application and glue free handling. Powerful formula has been developed to form resilient bonds making it resistant to water, shock and Temperature resistant (from -50°C up to 120°C).
Recommended on:
China, Porcelain, Metal, Rubber, Leather, Wood, Plastic (except PE/PP), Paper.
Weight | 5 g |
---|---|
Min. temperature | -50 °C |
Max. temperature | 120 °C |
Drying time | 10 min |
Colour | Colourless |
Sold out