Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x85x85 mm |
---|---|
Logistic Weight | 470 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 8000 rpm |
Limit speed | 14300 rpm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 40000 N |
Sealing | Open |
Usually arrives within 14 working days