Angular contact ball bearing FAG 3310-BD-XL-TVH-L285-C3, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing
See technical informationReferences
FAG:3310-BD-XL-TVH-L285-C3
Rubix:158A8440
Manufacturer :0702673240030
EAN:4012802645460

Product details : FAG 3310-BD-XL-TVH-L285-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-TVH, double row, X-life, plastic cage
Technical specifications
Attributes
| Logistic Weight | 1780 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 6300 rpm |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 70000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 102.54 excl. VAT
/ Each
£ 123.05 incl. VAT
- Delivery usually within ( 7 ) days
