Angular contact ball bearing NTN 5216S, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 44.4 mm
NTN - Self-Aligning Ball Bearing - 5200S
See technical informationReferences
NTN:5216S
Rubix:204A8690
EAN:4547359538410

Product details : NTN 5216S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x44,4 mm |
|---|---|
| Logistic Weight | 2530 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5200 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 136.25 excl. VAT
/ Each
£ 163.50 incl. VAT
- Usually arrives within 14 working days
