Angular contact ball bearing FAG 7207-B-XL-TVP-P5-UA, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing
See technical informationReferences
FAG:7207-B-XL-TVP-P5-UA
Rubix:274A7075
Manufacturer :0191147530000
EAN:4012801326674

Product details : FAG 7207-B-XL-TVP-P5-UA ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x72x72 mm |
|---|---|
| Logistic Weight | 295 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 9600 rpm |
| Limit speed | 13400 rpm |
| Precision | p5 (abec 5 / iso class 5) |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30000 N |
Show UNSPSC/ECL@SS
£ 48.75 excl. VAT
/ Each
£ 58.50 incl. VAT
- Delivery usually within ( 7 ) days
