Angular contact ball bearing FAG 7313-B-XL-TVP-UA, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing
See technical informationReferences
FAG:7313-B-XL-TVP-UA
Rubix:158A9105
Manufacturer :0167262430000
EAN:4012801207676

Product details : FAG 7313-B-XL-TVP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Cage | polyamide |
| Reference speed | 5000 rpm |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 148.62 excl. VAT
/ Each
£ 178.34 incl. VAT
- Delivery usually within ( 7 ) days
