Cylindrical roller bearing FAG
Inner diameter | 140 mm |
---|---|
Outer diameter | 190 mm |
Width | 24 mm |
Logistic Weight | 2163 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 190 mm |
Width | 24 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | N19..-K-M1-SP |
Cage | Brass |
Usually arrives within 14 working days