NILFISK HEAVY DUTY VAC 4030500151

Industrial vacuum cleaner Attix

See technical information

References

Nilfisk:4030500151
Rubix:80374875
EAN:5711141096979
brand logo

Technical specifications

Power8100 W
Power supply230 V
Tank100 l

Product details : NILFISK HEAVY DUTY VAC 4030500151


The Nilfisk ATTIX 145 &155 are mobile industrial wet &dry vacuum cleaners with a powerful 2-stage side channel compactor and a container capacity of 100 litres. The steel construction guarantees a powerful and reliable machine for heavy duty applications in the ceramic, food and chemical industry. Thanks to the high performance, the Nilfisk ATTIX 145 &155 are the ideal three-phase industrial cleaners for general cleaning in all kinds of sectors, in particular if a large amount of dust should be collected. They can be used for long periods without maintenance thanks to the very quiet and reliable 2-stage side channel compactor. The lower position makes for a great stability even on rough floors. A handle around the machine makes pulling or pushing to other places possible. An L-class filter is standard and an M-class filter and HEPA filter are optionally available as fine dust must be removed. In addition, the manual filter shaker ensures a perfect efficiency in terms of filtration. An accessories box, a cable and hose/tube-holder make the Nilfisk ATTIX 155 & 145 very ergonomic and facilitates the daily work with it. The built-in pressure gauge shows the user when the efficiency of the filtration decreases and advises when to shake the filter. The power button is placed on the back of the machine and protected.

Technical specifications


Attributes
Power8100 W
Power supply230 V
Tank100 l
£ 4,205.22 excl. VAT
/ Each
£ 5,046.26 incl. VAT
  • Usually arrives within 14 working days