NUMATIC 839138 CV.570.BLUE.BLACK.V16.KIT BS8.BP
839138 CV.570.BLUE.BLACK.V16.KIT BS8.BP
See technical informationReferences
Numatic international:839138
Rubix:441A4514
Manufacturer :839138
Product details : NUMATIC 839138 CV.570.BLUE.BLACK.V16.KIT BS8.BP
The CombiVac 570 provides wet and dry pick-up effortlessly and will be found at home in the dirtiest of places.
The heavy-duty Structofoam construction in both head and body is rugged yet light in weight with our unique high-efficiency dual washable filter system enables the user to switch from dry to wet pick up without the hassle of changing filters or kits.
The power and performance are to the full TwinFlo bypass motor with a choice of one or two-motored specifications and both incorporate the NuCable plugged, replaceable cable system as standard.
A tool for every job, always on hand and packs neatly away, with professional BS8 accessory kit.
Available with optional one or two-motored models:
Simplex One-Motored Model – CV570
Duplex Two-Motored Model – CVD570
Technical specifications
Attributes
| Weight | 18.2 kg |
|---|
Show UNSPSC/ECL@SS
£ 510.05 excl. VAT
/ Each
£ 612.06 incl. VAT
- Usually arrives within 14 working days
