SKF NATV 12 PPXA TRACK ROLLER BEARING
Support rollers (Yoke-type track rollers)
See technical informationReferences
SKF:NATV 12 PPXA
Rubix:266A6621
Manufacturer :142220
EAN:7316571631493

Product details : SKF NATV 12 PPXA TRACK ROLLER BEARING
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a needle roller bearing with an inner ring. They have a thick-walled outer ring with a cylindrical running surface and are supplied sealed and ready-to-mount. A lubrication hole in the inner ring facilitates relubrication.
Strengths
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Ready to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x32x32 mm |
|---|---|
| Logistic Weight | 72 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natv |
| Material | bearing steel |
| Basic dynamic load, radial - Cr | 9.35 N |
| Basic static load, radial - C0r | 15.3 N |
Show UNSPSC/ECL@SS
£ 63.54 excl. VAT
/ Each
£ 76.25 incl. VAT
- Usually arrives within 14 working days
