Yoke type track roller
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x19x19 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 12 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATR |
Material | Steel |
Reference speed | 11000 rpm |
Usually arrives within 14 working days