Yoke type track roller
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x90x90 mm |
---|---|
Logistic Weight | 924 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 32 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | natr..-pp-a |
Material | steel |
Reference speed | 650 rpm |
Basic static load, radial - C0r | 60000 N |
Basic dynamic load, radial - Cr | 31000 N |
In stock: Next day delivery