Support rollers (Yoke-type track rollers)
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x40x40 mm |
---|---|
Logistic Weight | 147 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 21 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr |
Material | bearing steel |
Cage | other |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 22 N |
Basic dynamic load, radial - Cr | 19 N |
Usually arrives within 14 working days