References
INA:NATR8-X
Rubix:238A3772
Manufacturer :0000344010000
EAN:4047643173001

Product details : INA NATR8-X SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x24x24 mm |
|---|---|
| Logistic Weight | 40 g |
| Inner diameter | 8 mm |
| Outer diameter | 24 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Reference speed | 7500 rpm |
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
- Delivery usually within ( 7 ) days
