References
INA:STO8-X-TV
Rubix:229A2060
Manufacturer :0002640750000
EAN:4012802720396

Product details : FAG STO8-X-TV TRACK ROLLER BEARING 2640750000
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x24x24 mm |
|---|---|
| Logistic Weight | 26 g |
| Inner diameter | 8 mm |
| Outer diameter | 24 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Cage | polyamide |
| Basic dynamic load, radial - Cr | 4200 N |
| Basic static load, radial - C0r | 5600 N |
Show UNSPSC/ECL@SS
£ 17.43 excl. VAT
/ Each
£ 20.92 incl. VAT
- Delivery usually within ( 7 ) days
