References
INA:RSTO30
Rubix:201A3766
Manufacturer :0000542910000
EAN:4012802692358

Product details : INA RSTO30 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19,8x62x62 mm |
|---|---|
| Logistic Weight | 256 g |
| Inner diameter | 38 mm |
| Outer diameter | 62 mm |
| Width | 19.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Basic dynamic load, radial - Cr | 23100 N |
| Basic static load, radial - C0r | 35500 N |
Show UNSPSC/ECL@SS
£ 102.17 excl. VAT
/ Each
£ 122.60 incl. VAT
- Usually arrives within 14 working days
