Yoke type track roller
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x24x24 mm |
---|---|
Logistic Weight | 26 g |
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | STO |
Cage | Polyamide |
Basic static load, radial - C0r | 5600 N |
Basic dynamic load, radial - Cr | 4200 N |
In stock: Next day delivery