References
INA:RNA2207-2RSR
Rubix:238A1542
Manufacturer :0007104660000
EAN:4012802425376

Product details : INA RNA2207-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 432 g |
|---|---|
| Inner diameter | 42 mm |
| Outer diameter | 72 mm |
| Width | 22.7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
Show UNSPSC/ECL@SS
£ 64.20 excl. VAT
/ Each
£ 77.04 incl. VAT
- Delivery usually within ( 7 ) days
