Yoke type track roller NATV
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x35x35 mm |
---|---|
Logistic Weight | 105 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATV |
Cage | Polyamide |
Reference speed | 1600 rpm |
Basic static load, radial - C0r | 23400 N |
Basic dynamic load, radial - Cr | 12600 N |
Usually arrives within 14 working days