NTN - Needle Roller Bearing - NATR35LL/3AS
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 72x72x29 mm |
---|---|
Logistic Weight | 644 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 29 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 77000 N |
Basic dynamic load, radial - Cr | 39000 N |
Usually arrives within 14 working days