References
INA:RNA2201-2RSR
Rubix:100A5166
Manufacturer :0000272190000
EAN:4012802713190

Product details : INA RNA2201-2RSR SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,8x32x32 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 16 mm |
| Outer diameter | 32 mm |
| Width | 13.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
| Basic dynamic load, radial - Cr | 6600 N |
| Basic static load, radial - C0r | 8300 N |
Show UNSPSC/ECL@SS
£ 82.77 excl. VAT
/ Each
£ 99.32 incl. VAT
- Delivery usually within ( 7 ) days
