References
INA:NATR5-PP-A
Rubix:229A1357
Manufacturer :0057059080000
EAN:4012802462715

Product details : FAG NATR5-PP-A TRACK ROLLER BEARING 57059080000
Yoke type track rollers NATR..-PP, with axial guidance, axial plain washers on both sides
Strengths
Supports high radial loads as well as axial loads resulting from slight misalignments.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x16x16 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 5 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr..-pp-a |
| Material | steel |
| Reference speed | 14000 rpm |
| Basic dynamic load, radial - Cr | 3200 N |
| Basic static load, radial - C0r | 3450 N |
Show UNSPSC/ECL@SS
£ 17.43 excl. VAT
/ Each
£ 20.92 incl. VAT
- Delivery usually within ( 7 ) days
