Yoke type track roller
Inner diameter | 42 mm |
---|---|
Outer diameter | 72 mm |
Width | 19.8 mm |
Logistics dimensions (L x W x H) | 19,8x72x72 mm |
---|---|
Logistic Weight | 375 g |
Inner diameter | 42 mm |
Outer diameter | 72 mm |
Width | 19.8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RSTO |
Basic static load, radial - C0r | 41000 N |
Basic dynamic load, radial - Cr | 25000 N |
Usually arrives within 14 working days