Support rollers (Yoke-type track rollers)
Inner diameter | 8 mm |
---|---|
Outer diameter | 24 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x24x24 mm |
---|---|
Logistic Weight | 27 g |
Inner diameter | 8 mm |
Outer diameter | 24 mm |
Width | 10 mm |
Sealing | open |
Bearing Clearance | cn |
Series | sto |
Material | bearing steel |
Cage | polyamide |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 6200 N |
Basic dynamic load, radial - Cr | 4730 N |
Usually arrives within 14 working days