Support rollers (Yoke-type track rollers)
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x62x62 mm |
---|---|
Logistic Weight | 444 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 29 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATR |
Material | Bearing steel |
Usually arrives within 14 working days