Support rollers (Yoke-type track rollers)
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 11.8 mm |
Logistics dimensions (L x W x H) | 11,8x19x19 mm |
---|---|
Logistic Weight | 14,8 g |
Inner diameter | 10 mm |
Outer diameter | 19 mm |
Width | 11.8 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | rna |
Material | bearing steel |
Cage | other |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 3650 N |
Basic dynamic load, radial - Cr | 4020 N |
Usually arrives within 14 working days