NTN NATR8 NEEDLE ROLLER BEARING

NTN - Needle Roller Bearing - NATR8

See technical informationSee documents
References
NTN:NATR8
Rubix:206A6470
EAN:4547359009026
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter24 mm
Width15 mm
See all Specifications
Documents

Product details : NTN NATR8 NEEDLE ROLLER BEARING


Needle roller bearing, roller follower, with cage, with inner ring, spherical outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x24x15 mm
Logistic Weight45 g
Inner diameter8 mm
Outer diameter24 mm
Width15 mm
Sealingopen
Bearing Clearancecn
Seriesnatr
Materialsteel
Cagesteel
Basic dynamic load, radial - Cr6900 N
Basic static load, radial - C0r7700 N
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
  • Usually arrives within 14 working days