References
SKF:NA 4915
Rubix:100A3697
Manufacturer :12749
EAN:7316577115744

Product details : SKF NEEDLE ROLLER BEARING NA 4915
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x105x105 mm |
|---|---|
| Logistic Weight | 775 g |
| Inner diameter | 75 mm |
| Outer diameter | 105 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 170.04 excl. VAT
/ Each
£ 204.05 incl. VAT
- Usually arrives within 14 working days
