Yoke type track roller NATV
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x40x40 mm |
---|---|
Logistic Weight | 153 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NATV |
Cage | Polyamide |
Reference speed | 1400 rpm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 14700 N |
Usually arrives within 14 working days