Yoke type track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x80x80 mm |
---|---|
Logistic Weight | 817 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 32 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | natv..-pp-a |
Reference speed | 650 rpm |
Basic static load, radial - C0r | 89000 N |
Basic dynamic load, radial - Cr | 40000 N |
In stock: Next day delivery