NTN - Needle Roller Bearing - NA2205LL/3AS
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 52x52x18 mm |
---|---|
Logistic Weight | 216 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA2200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 25900 N |
Basic dynamic load, radial - Cr | 17900 N |
Usually arrives within 14 working days