Track roller NA
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x40x40 mm |
---|---|
Logistic Weight | 112 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA22 |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 16300 N |
Basic dynamic load, radial - Cr | 11400 N |
Usually arrives within 14 working days