MITUTOYO 178-560-11D SURFTEST SJ-210 [MM]


Surface Tester

References
mitutoyo:178-560-11D
rubix:246A2623
ean:4946368848273
brand logo
brand logo
Technical specifications
TypeSurface Tester

Product details : MITUTOYO 178-560-11D SURFTEST SJ-210 [MM]


This is a portable measuring instrument that allows you to easily and accurately measure surface roughness.

Strengths

•Skid system gives you user friendly and intuitive menu navigation.
It works independently of mains power, allowing you to make on-site measurements.
The 6. 0 cm [2. 4“] colour graphic, back-lit LCD gives you excellent readability.
It performs roughness analyses conform to various international standards (EN ISO, VDA, ANSI, JIS) and customized settings.
Different drivers expanding the range of applications.
Calculation results, assessed profiles, bearing and amplitude curves can be displayed.
Support of 21 languages.
Operation by keys on the front and under the sliding cover

Technical specifications


Attributes
TypeSurface Tester
Show UNSPSC/ECL@SS
£ 1,839.15 excl. VAT
/ Each
£ 2,206.98 incl. VAT
  • Usually arrives within 14 working days