MOOREWRI MWT-1100 PORTABLE SURFACE ROUGHNESS TESTER


Surface Roughness Tester

References
moore & wright:MWT-1100
rubix:301A9622
manufacturer :MWT-1100
ean:5051102268282
brand logo
brand logo
Technical specifications
TypeSurface Roughness Tester

Product details : MOOREWRI MWT-1100 PORTABLE SURFACE ROUGHNESS TESTER


The MWT-1100 roughness tester can be used for a multitude of metallic or non-metallic surfaces. A bright LCD display allows simple configuration and gives readings in multiple units.

When measuring, the tester is held against the surface to be measured. A stylus is automatically driven across the measured surface over a pre-configured distance. Any roughness in the surface causes the stylus to be displaced vertically, the physical displacement is transferred into an electrical signal. This signal is amplified and converted into a digital signal and processed into a value for display and saving to memory.

The software and dongle provided allow wireless interface with a PC in order to collect data from the tester. The data can then be displayed in a graph, and results can be exported to Excel including measurement statistics. Can also remotely initiate a test from the PC.

Strengths

  • Bright LCD display for wide angle viewing
  • Digital signal processing for high accuracy measurement
  • Selectable measuring parameters, sample distance and units
  • Internal storage of 500 data points
  • Wireless data export to PC, analysis and reporting by dedicated software
  • Aluminium housing for high durability and protection from electromagnetic interference
  • Stroke length = 5.6mm
  • Sampling length = 0.25mm, 0.80mm, 2.50mm
  • Evaluation length = 1.25mm, 4.0mm, 5.6mm
  • Measuring range (µm) = Ra: Rq: 0.05 - 10.0, Rz: Rt: 0.1 - 50
  • Indication variability = <6%
  • Indication error = +-10%
  • Arc radius and angle of sensor stylus tip = Tip arc radius: µm +- 1 µm, Angle: 90 degrees
  • Parameter (µm): Ra, Rz, Rq, Rt
  • Static force of sensor stylus (N) = <0.016
  • Suitable for working environment conditions of 0°C - 40°C and relative humidity of <90%
  • Supplied with a reference standard block for test and calibration

Technical specifications


Attributes
TypeSurface Roughness Tester
Show UNSPSC/ECL@SS
£ 1,100.00 excl. VAT
/ Each
£ 1,320.00 incl. VAT
  • Usually arrives within 14 working days