KLINGSPOR 353412 SV484 NON-WOVEN DISC 125 X 22 MM VERY FINE PK10
SV 484 Abrasive Disc, non-woven web
See technical informationReferences
Klingspor:353412
Rubix:416A3761
EAN:4014855391127

Product details : KLINGSPOR 353412 SV484 NON-WOVEN DISC 125 X 22 MM VERY FINE PK10
SV 484 non-woven web disc, 125 x 22 mm very fine aluminium oxide
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 280 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | non-woven web (scm) disc |
| Series | sv 484 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ Each
£ 38.40 incl. VAT
- Usually arrives within 14 working days