NORTON 66623379028 RAPID PREP SUR/BLEND 115X22 VFINE


Rapid Prep Low Flex - Surface Blending Discs

References
norton:66623379028
rubix:271A8900
brand logo
brand logo
Technical specifications
Diameter115 mm
Grainvery fine

Product details : NORTON 66623379028 RAPID PREP SUR/BLEND 115X22 VFINE


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Surface Blending Discs - Norton Rapid Prep Low Flex - 115x22mm Extra Fine Blue

Technical specifications


Attributes
Diameter115 mm
Grainvery fine
Show UNSPSC/ECL@SS
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
  • Usually arrives within 14 working days