KLINGSPOR 353168 FP77K SELF-FASTEN PAPER DISC 125 MM P240 9 HOLE PK100
FP 77 K T-ACT Abrasive Disc with film backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353168
Rubix:416A3722
EAN:5907560219048

Documents
Product details : KLINGSPOR 353168 FP77K SELF-FASTEN PAPER DISC 125 MM P240 9 HOLE PK100
FP 77 K disc self-fastening active coated, 125 mm grit 240 hole pattern GLS27
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | foil |
| Series | fp 77 k t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 61.67 excl. VAT
/ Each
£ 74.00 incl. VAT
- Usually arrives within 14 working days