KLINGSPOR 353413 SV484 NON-WOVEN DISC 115 X 22 MM COARSE PK10
SV 484 Abrasive Disc, non-woven web
See technical informationReferences
Klingspor:353413
Rubix:416A3762
EAN:4014855391059

Product details : KLINGSPOR 353413 SV484 NON-WOVEN DISC 115 X 22 MM COARSE PK10
SV 484 non-woven web disc, 115 x 22 mm coarse aluminium oxide
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | non-woven web (polyester scrim) with resin bond |
| Series | sv 484 |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 25.50 excl. VAT
/ Each
£ 30.60 incl. VAT
- Usually arrives within 14 working days