FACOM SOCKET SV.14LB
SV.LB-1/2" screwdriver sockets long and extra long tip with multiple XZN® teeth
See technical informationReferences
Facom:SV.14LB
Rubix:1241019
EAN:3148516733016



Product details : FACOM SOCKET SV.14LB
SV.LB-1/2" screwdriver sockets long and extra long tip with multiple XZN® teeth
-Long and extra long series.
-For female print screw XZN®.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
-Long and extra long series.
-For female print screw XZN®.
-Non removable tip.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Packaged dimensions (D x W x H) | 101x22x22 mm |
| Package weight | 150 g |
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | xzn |
| Imprint size | m14 |
| Model | sv.14lb |
Show UNSPSC/ECL@SS
£ 16.54 excl. VAT
/ Each
£ 19.85 incl. VAT
- Delivery usually within ( 14 ) days
